
Solid Carbide Ball Nose End Mill, TiAlN Coated, 3 mm
Mfr # 207381 3
Zoro # G314385135
product price: $70.59
/eaKey Features
Shank Dia.
6 mm
Coolant Through
No
Helix Angle
35 Degrees
Corner Radius
1.5 mm
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207381 3
Zoro #
G314385135
UPC #
-
Country of Origin
Austria
Dimensions
Shank Dia.
6 mm
Corner Radius
1.5 mm
Length of Cut
7 mm
Milling Diameter
3 mm
Overall Length
57 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Details
Coolant Through
No
Helix Angle
35 Degrees
Finish
TiAlN
Type
N
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Feed Fz For Side Milling in Steel < 500 N/mm2
0.011 mm
Feed Fz For Copy Milling in Steel < 500 N/mm2
0.013 mm
Type of Product
Ball-nosed slot drill
Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Description
Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 3 Helix angle: 35 degrees No. of teeth Z: 3 Flute length Lc: 7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 500 N/mm2: 0.011 mm Feed fz for copy milling in steel < 500 N/mm2: 0.013 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.