Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 6 mm

  • Mfr # 207381 6

  • Zoro # G414385141


product price: $65.39
/ea

Key Features

End Mill Material
Carbide
Type
N
Overall Length
57 mm
End Mill Style
Ball
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207381 6
Zoro #
G414385141
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
57 mm
Corner Radius
3 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Length of Cut
10 mm
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm

Details

End Mill Material
Carbide
Type
N
End Mill Style
Ball
Number of Flutes
3
Helix Angle
35 Degrees
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Feed Fz For Side Milling in Steel < 500 N/mm2
0.033 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Color Ring
without
Feed Fz For Copy Milling in Steel < 500 N/mm2
0.037 mm
Feed Fz For Side Milling in Steel < 500 N/mm2
0.033 mm
Feed Fz For Copy Milling in Steel < 500 N/mm2
0.037 mm

Description

Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 3 Helix angle: 35 degrees No. of teeth Z: 3 Flute length Lc: 10 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 500 N/mm2: 0.033 mm Feed fz for copy milling in steel < 500 N/mm2: 0.037 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.