Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 8 mm

  • Mfr # 207381 8

  • Zoro # G414385189


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Type
N
Number of Flutes
3
End Mill Material
Carbide
Corner Radius
4 mm
Feed Fz For Copy Milling in Steel < 500 N/mm2
0.051 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207381 8
Zoro #
G414385189
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
4 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Overall Length
63 mm
Length of Cut
16 mm
Milling Diameter
8 mm
Shank Dia.
8 mm

Details

Type
N
Number of Flutes
3
End Mill Material
Carbide
Feed Fz For Copy Milling in Steel < 500 N/mm2
0.051 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 500 N/mm2
0.045 mm
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Color Ring
without
Finish
TiAlN
Helix Angle
35 Degrees
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball

Description

Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 3 Helix angle: 35 degrees No. of teeth Z: 3 Flute length Lc: 16 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 500 N/mm2: 0.045 mm Feed fz for copy milling in steel < 500 N/mm2: 0.051 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.