Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 10 mm

  • Mfr # 207106 10

  • Zoro # G914381001


product price: $54.39
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
Shank Dia.
10 mm
Type
N
Length of Cut
14 mm
Finish
uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 10
Zoro #
G914381001
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
10 mm
Length of Cut
14 mm
Neck Dia.
9.8 mm
Milling Diameter
10 mm
Overall Length
66 mm
Corner Radius
5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Maximum Cutting Depth Ap Max When Copying
0.5 mm

Details

Cutting Direction
horizontal, oblique and vertical
Type
N
Finish
uncoated
Overall Reach
26 mm
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Helix Angle
30 Degrees
End Mill Material
Carbide
Coolant Through
No
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill

Description

Solid carbide ball nose slot drill 10 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 14 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 9.8 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.