Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 10 mm

  • Mfr # 207135 10

  • Zoro # G014381734


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Ball
Type
N
End Mill Material
Carbide
Finish
uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207135 10
Zoro #
G014381734
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
5 mm
Overall Length
100 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Shank Dia.
10 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Milling Diameter
10 mm
Length of Cut
40 mm

Details

Number of Flutes
2
End Mill Style
Ball
Type
N
End Mill Material
Carbide
Finish
uncoated
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm
Cutting Direction
horizontal, oblique and vertical
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Type of Product
Ball-nosed slot drill
Coolant Through
No
Color Ring
without
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm

Description

Full radius ball nose slot drill with long main flutes. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 40 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 900 N/mm2: 0.06 mm Feed fz for copy milling in steel < 900 N/mm2: 0.068 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.