Shop GARANT
See all product information
Create Account
Solid Carbide Ball Nose End Mill, Uncoated, 12 mm
- Mfr # 207106 12
- Zoro # G814380999
product price:Â
$
95.99
/ea
Key Features
Overall Length
73 mm
Milling Diameter
12 mm
Number of Flutes
2
End Mill Style
Ball
Finish
uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207106 12
- Zoro #
- G814380999
- UPC #
- -
- Country of Origin
- Austria
- Number of Flutes
- 2
- End Mill Style
- Ball
- Finish
- uncoated
- Helix Angle
- 30 Degrees
- End Mill Material
- Carbide
- Type
- N
- Overall Reach
- 28 mm
- Cutting Direction
- horizontal, oblique and vertical
- Coolant Through
- No
- Shank Type
- DIN 6535 HA to h6
- Feed Fz For Side Milling in Steel < 900Â N/mm2
- 0.08 mm
- Feed Fz For Copy Milling in Steel < 900Â N/mm2
- 0.09 mm
- Correction Factor Fz
- 1.25
- Color Ring
- without
- Shank Tolerance
- h6
- Type of Product
- Ball-nosed slot drill
- Feed Fz For Side Milling in Steel < 900 N/mm2
- 0.08 mm
- Feed Fz For Copy Milling in Steel < 900 N/mm2
- 0.09 mm
Dimensions
- Overall Length
- 73 mm
- Milling Diameter
- 12 mm
- Length of Cut
- 16 mm
- Corner Radius
- 6 mm
- Shank Dia.
- 12 mm
- Neck Dia.
- 11.8 mm
- Maximum Cutting Depth Ap Max When Copying
- 0.6 mm
- Tolerance Nominal Diameter
- e8
- Maximum Cutting Depth Ap Max When Side Milling
- 16 mm
- Min. Cutting Depth
- 0.01 mm
Description
Solid carbide ball nose slot drill 12 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 16 mm Overhang length L1 incl. recess: 28 mm Recess Dia. D1: 11.8 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.