Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 12 mm

  • Mfr # 207135 12

  • Zoro # G414381693


product price: $147.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Helix Angle
30 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207135 12
Zoro #
G414381693
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Overall Length
100 mm
Corner Radius
6 mm
Length of Cut
45 mm
Milling Diameter
12 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.6 mm

Details

End Mill Style
Ball
Helix Angle
30 Degrees
Number of Flutes
2
Coolant Through
No
End Mill Material
Carbide
Type
N
Shank Type
DIN 6535 HA to h6
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.09 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
without
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.09 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm

Description

Full radius ball nose slot drill with long main flutes. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 45 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Feed fz for side milling in steel < 900 N/mm2: 0.08 mm Feed fz for copy milling in steel < 900 N/mm2: 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.