Zoro Homepage

Solid Carbide Ball Nose End Mill, Uncoated, 1.5 mm

  • Mfr # 207106 1,5

  • Zoro # G414381006


product price: $30.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 1,5
Zoro #
G414381006
UPC #
-
Country of Origin
Austria

Description

Solid carbide ball nose slot drill 1-5 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Overhang length L1 incl. recess: 5 mm Recess Dia. D1: 1.44 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.