Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 16 mm

  • Mfr # 207106 16

  • Zoro # G014381024


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 16
Zoro #
G014381024
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Tolerance Nominal Diameter
e8
Overall Length
82 mm
Length of Cut
22 mm
Corner Radius
8 mm
Milling Diameter
16 mm
Neck Dia.
15.7 mm
Shank Dia.
16 mm

Details

Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Color Ring
without
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Overall Reach
32 mm
End Mill Material
Carbide
Type
N
Number of Flutes
2
Finish
uncoated
Coolant Through
No
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical

Description

Solid carbide ball nose slot drill 16 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 15.7 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.