Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 16 mm

  • Mfr # 207135 16

  • Zoro # G114381733


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm
Tolerance Nominal Diameter
f8
Color Ring
without
Maximum Cutting Depth Ap Max When Side Milling
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207135 16
Zoro #
G114381733
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
75 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Milling Diameter
16 mm
Corner Radius
8 mm
Length of Cut
75 mm
Overall Length
150 mm
Shank Dia.
16 mm

Details

Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm
Color Ring
without
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Type
N
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Helix Angle
30 Degrees
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
End Mill Material
Carbide
End Mill Style
Ball

Description

Full radius ball nose slot drill with long main flutes. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 75 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 900 N/mm2: 0.1 mm Feed fz for copy milling in steel < 900 N/mm2: 0.113 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.