Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 2 mm

  • Mfr # 207106 2

  • Zoro # G014381482


product price: $30.95
/ea

Key Features

Shank Tolerance
h6
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Type of Product
Ball-nosed slot drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 2
Zoro #
G014381482
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Maximum Cutting Depth Ap Max When Copying
0.1 mm
Length of Cut
2 mm
Milling Diameter
2 mm
Shank Dia.
6 mm
Neck Dia.
1.92 mm
Corner Radius
1 mm
Overall Length
50 mm

Details

Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Color Ring
without
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.013 mm
Helix Angle
30 Degrees
Coolant Through
No
Type
N
Number of Flutes
2
End Mill Material
Carbide
Overall Reach
6 mm
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.013 mm

Description

Solid carbide ball nose slot drill 2 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Overhang length L1 incl. recess: 6 mm Recess Dia. D1: 1.92 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.