Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 3 mm

  • Mfr # 207135 3

  • Zoro # G214381565


product price: $56.75
/ea

Key Features

Tolerance Nominal Diameter
f8
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.013 mm
Color Ring
without
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207135 3
Zoro #
G214381565
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Milling Diameter
3 mm
Overall Length
60 mm
Corner Radius
1.5 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Length of Cut
20 mm
Shank Dia.
3 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.013 mm
Color Ring
without
Coolant Through
No
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Type of Product
Ball-nosed slot drill
End Mill Material
Carbide
Finish
uncoated
Correction Factor Fz
1.25
Shank Tolerance
h6
Helix Angle
30 Degrees
Type
N
Number of Flutes
2

Description

Full radius ball nose slot drill with long main flutes. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 20 mm Overall length L: 60 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 900 N/mm2: 0.011 mm Feed fz for copy milling in steel < 900 N/mm2: 0.013 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.