Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 4 mm

  • Mfr # 207106 4

  • Zoro # G714381799


product price: $36.29
/ea

Key Features

Coolant Through
No
Overall Length
54 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Color Ring
without
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 4
Zoro #
G714381799
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
54 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.01 mm
Neck Dia.
3.9 mm
Shank Dia.
6 mm
Corner Radius
2 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Copying
0.2 mm
Length of Cut
8 mm
Milling Diameter
4 mm

Details

Coolant Through
No
Color Ring
without
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Number of Flutes
2
Helix Angle
30 Degrees
Overall Reach
12 mm
End Mill Style
Ball
End Mill Material
Carbide
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Type
N

Description

Solid carbide ball nose slot drill 4 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 8 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 3.9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.