Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 5 mm

  • Mfr # 207106 5

  • Zoro # G614381868


product price: $37.15
/ea

Key Features

Length of Cut
9 mm
End Mill Style
Ball
Shank Dia.
6 mm
Helix Angle
30 Degrees
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 5
Zoro #
G614381868
UPC #
-
Country of Origin
Austria

Dimensions

Length of Cut
9 mm
Shank Dia.
6 mm
Corner Radius
2.5 mm
Milling Diameter
5 mm
Overall Length
54 mm
Neck Dia.
4.9 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Maximum Cutting Depth Ap Max When Copying
0.25 mm

Details

End Mill Style
Ball
Helix Angle
30 Degrees
Type
N
Number of Flutes
2
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Coolant Through
No
Overall Reach
15 mm
Shank Type
DIN 6535 HA to h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm

Description

Solid carbide ball nose slot drill 5 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 9 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 4.9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.