
Solid Carbide Ball Nose End Mill, Uncoated, 5 mm
Mfr # 207135 5
Zoro # G814381491
product price: $64.95
/eaKey Features
Coolant Through
No
Overall Length
75 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207135 5
Zoro #
G814381491
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
75 mm
Length of Cut
30 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Milling Diameter
5 mm
Corner Radius
2.5 mm
Shank Dia.
5 mm
Maximum Cutting Depth Ap Max When Copying
0.25 mm
Tolerance Nominal Diameter
f8
Details
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Type
N
Helix Angle
30 Degrees
End Mill Material
Carbide
Number of Flutes
2
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Shank Tolerance
h6
Finish
uncoated
Shank Type
DIN 6535 HA to h6
Color Ring
without
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.025 mm
Description
Full radius ball nose slot drill with long main flutes. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 30 mm Overall length L: 75 mm Shank Dia. Ds: 5 mm Feed fz for side milling in steel < 900 N/mm2: 0.023 mm Feed fz for copy milling in steel < 900 N/mm2: 0.025 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.