Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 6 mm

  • Mfr # 207106 6

  • Zoro # G714381805


product price: $36.29
/ea

Key Features

Helix Angle
30 Degrees
Type
N
Overall Length
54 mm
Number of Flutes
2
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 6
Zoro #
G714381805
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
54 mm
Length of Cut
10 mm
Corner Radius
3 mm
Neck Dia.
5.9 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Tolerance Nominal Diameter
e8

Details

Helix Angle
30 Degrees
Type
N
Number of Flutes
2
End Mill Material
Carbide
Finish
uncoated
Overall Reach
17 mm
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.037 mm
End Mill Style
Ball
Coolant Through
No
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Color Ring
without

Description

Solid carbide ball nose slot drill 6 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 10 mm Overhang length L1 incl. recess: 17 mm Recess Dia. D1: 5.9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.