Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 6 mm

  • Mfr # 207135 6

  • Zoro # G814381552


product price: $71.19
/ea

Key Features

Milling Diameter
6 mm
Shank Dia.
6 mm
Number of Flutes
2
End Mill Material
Carbide
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207135 6
Zoro #
G814381552
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Shank Dia.
6 mm
Length of Cut
40 mm
Overall Length
100 mm
Corner Radius
3 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm

Details

Number of Flutes
2
End Mill Material
Carbide
Coolant Through
No
End Mill Style
Ball
Helix Angle
30 Degrees
Type
N
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Shank Type
DIN 6535 HA to h6
Color Ring
without
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.037 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.037 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm

Description

Full radius ball nose slot drill with long main flutes. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 40 mm Overall length L: 100 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.033 mm Feed fz for copy milling in steel < 900 N/mm2: 0.037 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.