Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 8 mm

  • Mfr # 207106 8

  • Zoro # G014381796


product price: $42.55
/ea

Key Features

Neck Dia.
7.8 mm
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 8
Zoro #
G014381796
UPC #
-
Country of Origin
Austria

Dimensions

Neck Dia.
7.8 mm
Shank Dia.
8 mm
Overall Length
58 mm
Corner Radius
4 mm
Milling Diameter
8 mm
Length of Cut
11 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Copying
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Min. Cutting Depth
0.01 mm

Details

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Style
Ball
Finish
uncoated
Number of Flutes
2
Type
N
End Mill Material
Carbide
Helix Angle
30 Degrees
Overall Reach
19 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.051 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Correction Factor Fz
1.25
Color Ring
without
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.051 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm

Description

Solid carbide ball nose slot drill 8 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 11 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 7.8 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.