Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 8 mm

  • Mfr # 207135 8

  • Zoro # G414381488


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Finish
uncoated
Length of Cut
40 mm
End Mill Style
Ball
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207135 8
Zoro #
G414381488
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Length of Cut
40 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.4 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Corner Radius
4 mm

Details

Finish
uncoated
End Mill Style
Ball
Helix Angle
30 Degrees
Number of Flutes
2
End Mill Material
Carbide
Color Ring
without
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.051 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Type of Product
Ball-nosed slot drill
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Type
N

Description

Full radius ball nose slot drill with long main flutes. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 40 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 900 N/mm2: 0.045 mm Feed fz for copy milling in steel < 900 N/mm2: 0.051 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.