Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose Roughing End Mill, TiAlN Coated, 10 mm

  • Mfr # 207507 10

  • Zoro # G414381532


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Shank Dia.
10 mm
Number of Flutes
4
Overall Length
72 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207507 10
Zoro #
G414381532
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
10 mm
Overall Length
72 mm
Length of Cut
22 mm
Milling Diameter
10 mm
Corner Radius
5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Copying
5 mm

Details

Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
End Mill Material
Carbide
End Mill Style
Ball
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Coolant Through
No
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm
Color Ring
without
Milling profile
HR
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm

Description

Round knuckle form profile for roughing, including machining radii. Note: Successor product to No. 207512 No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 900 N/mm2: 0.06 mm Feed fz for copy milling in steel < 900 N/mm2: 0.068 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.