Zoro Homepage
This item is Discontinued.
Garant Solid Carbide Ball Nose Roughing End Mill, TiAlN Coated, 14 mm 207507 14

Solid Carbide Ball Nose Roughing End Mill, TiAlN Coated, 14 mm (Discontinued)

  • Mfr # 207507 14
  • Zoro # G814381583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207507 14
Zoro #
G814381583
UPC #
-
Country of Origin
Austria

Description

Round knuckle form profile for roughing, including machining radii. Note: Successor product to No. 207512 No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 26 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm Feed fz for side milling in steel < 900 N/mm2: 0.08 mm Feed fz for copy milling in steel < 900 N/mm2: 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.