
Solid Carbide Ball Nose Roughing End Mill, TiAlN Coated, 20 mm
Mfr # 207507 20
Zoro # G114382440
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Correction Factor Fz
1.25
Standard
DIN 6527
Tolerance Nominal Diameter
d11
Shank Dia.
20 mm
Shank Type
DIN 6535 HB to h6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207507 20
Zoro #
G114382440
UPC #
-
Country of Origin
Austria
Dimensions
Tolerance Nominal Diameter
d11
Shank Dia.
20 mm
Min. Cutting Depth
0.01 mm
Corner Radius
10 mm
Milling Diameter
20 mm
Length of Cut
38 mm
Overall Length
104 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Maximum Cutting Depth Ap Max When Copying
10 mm
Description
Round knuckle form profile for roughing, including machining radii. Note: Successor product to No. 207512 No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 38 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm Feed fz for side milling in steel < 900 N/mm2: 0.12 mm Feed fz for copy milling in steel < 900 N/mm2: 0.135 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.