Zoro Homepage
This item is Discontinued.
Garant Solid Carbide Ball Nose Roughing End Mill, TiAlN Coated, 8 mm 207505 8

Solid Carbide Ball Nose Roughing End Mill, TiAlN Coated, 8 mm (Discontinued)

  • Mfr # 207505 8
  • Zoro # G614381509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207505 8
Zoro #
G614381509
UPC #
-
Country of Origin
Austria

Description

Round knuckle form profile for roughing, including machining radii. Note: Successor product to No. 207512 No. of teeth Z: 3 Helix angle: 45 degrees No. of teeth Z: 3 Flute length Lc: 16 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 900 N/mm2: 0.045 mm Feed fz for copy milling in steel < 900 N/mm2: 0.051 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.