Zoro Homepage
This item is Discontinued.
Garant Solid Carbide Barrel Milling Cutter, Straight Form PPC, DLC Coated, 12/70 mm 207514 12/70

Solid Carbide Barrel Milling Cutter, Straight Form PPC, DLC Coated, 12/70 mm (Discontinued)

  • Mfr # 207514 12/70
  • Zoro # G814423412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207514 12/70
Zoro #
G814423412
UPC #
-
Country of Origin
Austria

Description

High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support. Recommendation: We recommend 0.05 to 0.2mm as an allowance for finishing operations. Note: R2 represents the effective radius on the tool. Cannot be reground! No. of teeth Z: 5 Helix angle: 30 degrees No. of teeth Z: 5 Flute length Lc: 23 mm Effective radius R2: 70 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.