Zoro Homepage

Solid Carbide Barrel Milling Cutter, Tangential Form PPC, DLC Coated, 6/100 mm

  • Mfr # 207517 6/100

  • Zoro # G314423493


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207517 6/100
Zoro #
G314423493
UPC #
-
Country of Origin
Austria

Description

High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support. The end face geometry is designed so that the chips, especially those formed by the end radius, are of optimum shape and have optimum evacuation characteristics. For this purpose the number of cutting edges is reduced to the number of effective end face cutting edges. Recommendation: We recommend 0.05 to 0.2mm as an allowance for finishing operations. Note: R2 represents the effective radius on the tool. Cannot be reground! No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 20.5 mm Effective radius R2: 100 mm Corner radius R1: 1 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.