Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Chamfer Mill, 120 Deg, TiAlN Coated, 10 mm

  • Mfr # 208089 10

  • Zoro # G114423426


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208089 10
Zoro #
G114423426
UPC #
-
Country of Origin
Germany

Dimensions

Milling Dia.
10 mm

Description

Outstanding surface qualities thanks to the 35 Deg helix angle. Chamfer mill for universal application in virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel. Tolerance: Point angle ±5 arc minutes. Application: centering Drilling Countersinking Chamfering No. of teeth Z: 2 Shank: DIN 6535 HA to h6 Chamfer mill: 60 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel 900 N/mm2: 0.063 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.