Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Chamfer Mill, 120 Deg, TiAlN Coated, 4 mm

  • Mfr # 208089 4

  • Zoro # G114423495


product price: $47.39
/ea

Key Features

Milling Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208089 4
Zoro #
G114423495
UPC #
-
Country of Origin
Germany

Dimensions

Milling Dia.
4 mm

Description

Outstanding surface qualities thanks to the 35 Deg helix angle. Chamfer mill for universal application in virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel. Tolerance: Point angle ±5 arc minutes. Application: centering Drilling Countersinking Chamfering No. of teeth Z: 2 Shank: DIN 6535 HA to h6 Chamfer mill: 60 degrees No. of teeth Z: 2 Flute length Lc: 11 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel 900 N/mm2: 0.027 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.