
Solid Carbide Chamfer Mill, 120 Deg, Uncoated, 10 mm
Mfr # 208080 10
Zoro # G814423610
product price: $101.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
208080 10
Zoro #
G814423610
UPC #
-
Country of Origin
Germany
Description
Tolerance: Point angle ±1 Deg. Application: Slot milling Countersinking Milling Can also be used as a NC spotting drill. Note: For HB shanks use order No. 208081. HB shanks are available at the same price as HA. No. of teeth Z: 2 Shank: DIN 6535 HB to h6 Chamfer mill: 60 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 900 N/mm2: 0.05 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.