
Solid Carbide Chamfer Mill, 60 Deg, TiAlN Coated, 8 mm
Mfr # 208087 8
Zoro # G914423442
product price: $78.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208087 8
Zoro #
G914423442
UPC #
-
Country of Origin
Germany
Description
Outstanding surface qualities thanks to the 35 Deg helix angle. Chamfer mill for universal application in virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel. Tolerance: Point angle ±5 arc minutes. Application: centering Drilling Countersinking Chamfering No. of teeth Z: 2 Shank: DIN 6535 HA to h6 Chamfer mill: 30 degrees No. of teeth Z: 2 Flute length Lc: 19 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel 900 N/mm2: 0.054 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.