
Solid Carbide Chamfer Mill, 60 Deg, Uncoated, 20 mm
Mfr # 208065 20
Zoro # G114423624
product price: $363.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
208065 20
Zoro #
G114423624
UPC #
-
Country of Origin
Germany
Description
Tolerance: Point angle ±1 Deg. Application: Countersinking Chamfering Note: For HB shanks use order No. 208068. HB shanks are available at the same price as HA. No. of teeth Z: 2 Shank: DIN 6535 HA with h6 Chamfer mill: 30 degrees No. of teeth Z: 2 Flute length Lc: 38 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm Feed fz for side milling in steel < 900 N/mm2: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.