Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Chamfer Mill, 90 Deg, Uncoated, 5 mm

  • Mfr # 208070 5

  • Zoro # G614423605


product price: $35.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208070 5
Zoro #
G614423605
UPC #
-
Country of Origin
Germany

Description

Tolerance: Point angle ±1 Deg. Application: Slot milling Countersinking Milling Can also be used as a NC spotting drill. Note: For HB shanks use order No. 208071. HB shanks are available at the same price as HA. No. of teeth Z: 2 Shank: DIN 6535 HA to h6 Chamfer mill: 45 degrees No. of teeth Z: 2 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.