
Solid Carbide Coolant Through Drill for Titanium/Inconel, 6XD, Plain Shank, TiAlSiN, 10.2 mm
Mfr # 122680 10,2
Zoro # G314372807
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Shank Dia.
12 mm
Drill Bit Point Angle
140 Degrees
Finish
TiAlSiN
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122680 10,2
Zoro #
G314372807
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12 mm
Overall Length
118 mm
Drill Bit Size
10.20 mm
Details
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Finish
TiAlSiN
Drill Bit Material
Solid Carbide
Shank Type
DIN 6535 HA to h6
Item
Jobber drill
Standards
DIN 6537
Description
Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.