
Solid Carbide Coolant Through Drill for Titanium/Inconel, 6XD, Plain Shank, TiAlSiN, 10.5 mm
Mfr # 122680 10,5
Zoro # G614372828
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Finish
TiAlSiN
Drill Bit Size
10.50 mm
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122680 10,5
Zoro #
G614372828
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
10.50 mm
Shank Dia.
12 mm
Details
Item
Jobber drill
Number of Flutes
2
Finish
TiAlSiN
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Description
Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.