
Solid Carbide Coolant Through Drill for Titanium/Inconel, 6XD, Plain Shank, TiAlSiN, 8.1 mm
Mfr # 122680 8,1
Zoro # G314373736
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Shank Dia.
10 mm
Standards
DIN 6537
Drill Bit Size
8.1 mm
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122680 8,1
Zoro #
G314373736
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Drill Bit Size
8.1 mm
Details
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Item
Jobber drill
Drill Bit Material
Solid Carbide
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Finish
TiAlSiN
Description
Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.