Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Coolant Through Drill for Titanium/Inconel, 6XD, Plain Shank, TiAlSiN, 9.3 mm

  • Mfr # 122680 9,3

  • Zoro # G214374345


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Material
Solid Carbide
Finish
TiAlSiN
Shank Dia.
10 mm
Drill Bit Size
9.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122680 9,3
Zoro #
G214374345
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
103 mm
Shank Dia.
10 mm
Drill Bit Size
9.3 mm

Details

Item
Jobber drill
Drill Bit Material
Solid Carbide
Finish
TiAlSiN
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Shank Type
DIN 6535 HA to h6
Number of Flutes
2

Description

Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.