
Solid Carbide Coolant Through HPC Drill for Titanium/Inconel, Plain Shank, TiAlSiN Coated, 11.2 mm
Mfr # 122480 11,2
Zoro # G314378076
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Overall Length
102 mm
Number of Flutes
2
Standards
DIN 6537 K
Finish
TiAlSiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122480 11,2
Zoro #
G314378076
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
11.2 mm
Overall Length
102 mm
Shank Dia.
12 mm
Details
Drill Bit Point Angle
140 Degrees
Item
Jobber drill
Number of Flutes
2
Standards
DIN 6537 K
Finish
TiAlSiN
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide
Description
Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.