Zoro Homepage

Solid Carbide Coolant Through HPC Drill for Titanium/Inconel, Plain Shank, TiAlSiN Coated, 4.2 mm

  • Mfr # 122480 4,2

  • Zoro # G214378909


product price: $69.49
/ea

Key Features

Number of Flutes
2
Overall Length
66 mm
Finish
TiAlSiN
Shank Type
DIN 6535 HA to h6
Drill Bit Size
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122480 4,2
Zoro #
G214378909
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
Drill Bit Size
4.2 mm
Shank Dia.
6 mm

Details

Number of Flutes
2
Finish
TiAlSiN
Shank Type
DIN 6535 HA to h6
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 K
Drill Bit Material
Solid Carbide
Item
Jobber drill

Description

Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.