
Solid Carbide Coolant Through HPC Drill for Titanium/Inconel, Plain Shank, TiAlSiN Coated, 4.5 mm
Mfr # 122480 4,5
Zoro # G214378763
product price: $69.49
/eaKey Features
Standards
DIN 6537 K
Shank Dia.
6 mm
Overall Length
66 mm
Drill Bit Material
Solid Carbide
Finish
TiAlSiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122480 4,5
Zoro #
G214378763
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
6 mm
Overall Length
66 mm
Drill Bit Size
4.5 mm
Details
Standards
DIN 6537 K
Drill Bit Material
Solid Carbide
Finish
TiAlSiN
Item
Jobber drill
Shank Type
DIN 6535 HA to h6
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Description
Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.