
Solid Carbide Coolant Through HPC Drill for Titanium/Inconel, Plain Shank, TiAlSiN Coated, 7 mm
Mfr # 122480 7
Zoro # G314379394
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Shank Dia.
8 mm
Standards
DIN 6537 K
Finish
TiAlSiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122480 7
Zoro #
G314379394
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
8 mm
Drill Bit Size
7 mm
Details
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Standards
DIN 6537 K
Finish
TiAlSiN
Item
Jobber drill
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Description
Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.