
Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 2.4 mm
Mfr # 122736 2,4
Zoro # G114379129
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Shank Dia.
4 mm
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122736 2,4
Zoro #
G114379129
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
4 mm
Drill Bit Size
2.4 mm
Overall Length
57 mm
Details
Number of Flutes
2
Item
Jobber drill
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from Dia. 3.8 mm. Up to 3.7 mm Dia. with 2 internal cooling channels. With 140 Deg point angle and special j6 cutting edge tolerance for optimum generation of a pilot hole. Note: Flute length LC = L2 + 1.5 x DC. For deep-hole drilling deeper than 12xD a pilot hole is recommended, and for deep-hole drilling from 20xD to 30xD it is essential. The generation of a pilot hole improves process reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.