Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 8.5 mm

  • Mfr # 122736 8,5

  • Zoro # G114379860


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Solid Carbide
Shank Dia.
10 mm
Finish
TiAlN
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122736 8,5
Zoro #
G114379860
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
103 mm
Drill Bit Size
8.50 mm

Details

Drill Bit Material
Solid Carbide
Item
Jobber drill
Finish
TiAlN
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from Dia. 3.8 mm. Up to 3.7 mm Dia. with 2 internal cooling channels. With 140 Deg point angle and special j6 cutting edge tolerance for optimum generation of a pilot hole. Note: Flute length LC = L2 + 1.5 x DC. For deep-hole drilling deeper than 12xD a pilot hole is recommended, and for deep-hole drilling from 20xD to 30xD it is essential. The generation of a pilot hole improves process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.