
Solid Carbide Coolant Through HPC Drill, TiAlN Coated, 12.2 mm
Mfr # 122380 12,2
Zoro # G614375805
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
12.2 mm
Shank Dia.
14 mm
Number of Flutes
2
Standards
DIN 6537 K
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122380 12,2
Zoro #
G614375805
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
12.2 mm
Shank Dia.
14 mm
Overall Length
107 mm
Details
Number of Flutes
2
Standards
DIN 6537 K
Drill Bit Material
Solid Carbide
Finish
TiAlN
Drill Bit Point Angle
135 Degrees
Shank Type
DIN 6535 HA to h6
Item
Jobber drill
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.