Zoro Homepage

Solid Carbide Coolant Through HPC Drill, TiAlN Coated, 1.6 mm

  • Mfr # 122380 1,6

  • Zoro # G314375358


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
4 mm
Overall Length
55 mm
Finish
TiAlN
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122380 1,6
Zoro #
G314375358
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4 mm
Drill Bit Size
1.6 mm
Overall Length
55 mm

Details

Number of Flutes
2
Finish
TiAlN
Drill Bit Point Angle
135 Degrees
Standards
DIN 6537 K
Item
Jobber drill
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.