
Solid Carbide Coolant Through HPC Drill, TiAlN Coated, 16 mm
Mfr # 122380 16
Zoro # G814375582
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
16 mm
Standards
DIN 6537 K
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122380 16
Zoro #
G814375582
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
16 mm
Shank Dia.
16 mm
Overall Length
115 mm
Details
Item
Jobber drill
Standards
DIN 6537 K
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
135 Degrees
Finish
TiAlN
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.