Zoro Homepage

Solid Carbide Coolant Through HPC Drill, TiAlN Coated, 4.3 mm

  • Mfr # 122380 4,3

  • Zoro # G314376218


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Material
Solid Carbide
Shank Type
DIN 6535 HA to h6
Standards
DIN 6537 K
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122380 4,3
Zoro #
G314376218
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
Drill Bit Size
4.30 mm
Shank Dia.
6 mm

Details

Number of Flutes
2
Drill Bit Material
Solid Carbide
Shank Type
DIN 6535 HA to h6
Item
Jobber drill
Standards
DIN 6537 K
Finish
TiAlN
Drill Bit Point Angle
135 Degrees

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.