Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Mill, Extra Long, Plain Shank, 10mm Diameter

  • Mfr # 212592 10

  • Zoro # G116115527


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Coolant Through
Yes
Shank Type
Plain shank
Cutting Dia.
10 mm
Overhang
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212592 10
Zoro #
G116115527
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
150 mm
Cutting Dia.
10 mm
D1 Diameter
8.8 mm

Details

Coolant Through
Yes
Shank Type
Plain shank
Dia
10 mm
Overhang
50 mm
Insert Screw
219871 (8IP; 1.2 Nm)
Milling Application
Copy milling
Item
Copy mill
Tool Exchange
PowerCard
Number of Teeth
2

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Solid carbide - for large depths of cut and to minimise vibration. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 50 mm Overall length Ltot: 150 mmd1: 8.8 mm ShankDs h6: 10 mm Insert screw: 219871 8IP- 1.2 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.