
Solid Carbide Copy Mill, Extra Long, Plain Shank, 12mm Diameter
Mfr # 212592 12
Zoro # G316115549
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
Yes
Shank Type
Plain shank
Shank Dia.
12 mm
Cutting Dia.
12 mm
Milling Application
Copy milling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212592 12
Zoro #
G316115549
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
160 mm
Shank Dia.
12 mm
Cutting Dia.
12 mm
D1 Diameter
10.4 mm
Details
Coolant Through
Yes
Shank Type
Plain shank
Milling Application
Copy milling
Overhang
50 mm
Item
Copy mill
Number of Teeth
2
Tool Exchange
PowerCard
Dia
12 mm
Insert Screw
219872 (10IP; 2.2 Nm)
Description
Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Solid carbide - for large depths of cut and to minimise vibration. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 50 mm Overall length Ltot: 160 mmd1: 10.4 mm ShankDs h6: 12 mm Insert screw: 219872 10IP- 2.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.