Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Mill, Extra Long, Plain Shank, 16mm Diameter

  • Mfr # 212592 16

  • Zoro # G816115476


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Shank Dia.
16 mm
Shank Type
Plain shank
Overhang
55 mm
Insert Screw
219873 (15IP; 3.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212592 16
Zoro #
G816115476
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Overall Length
175 mm
D1 Diameter
14 mm
Cutting Dia.
16 mm

Details

Coolant Through
Yes
Shank Type
Plain shank
Overhang
55 mm
Insert Screw
219873 (15IP; 3.0 Nm)
Milling Application
Copy milling
Item
Copy mill
Tool Exchange
PowerCard
Number of Teeth
2
Dia
16 mm

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Solid carbide - for large depths of cut and to minimise vibration. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 55 mm Overall length Ltot: 175 mmd1: 14 mm ShankDs h6: 16 mm Insert screw: 219873 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.