
Solid Carbide Copy Mill, Extra Long, Plain Shank, 8mm Diameter
Mfr # 212592 8
Zoro # G416115517
product price: $675.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
No
Shank Type
Plain shank
Shank Dia.
8 mm
Number of Teeth
2
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212592 8
Zoro #
G416115517
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
150 mm
Shank Dia.
8 mm
D1 Diameter
7.2 mm
Cutting Dia.
8 mm
Details
Coolant Through
No
Shank Type
Plain shank
Number of Teeth
2
Tool Exchange
PowerCard
Milling Application
Copy milling
Overhang
40 mm
Insert Screw
219870 (7IP; 0.9 Nm)
Dia
8 mm
Item
Copy mill
Description
Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Without through-coolant feed. Application: General use for finishing and semi-finishing operations. Solid carbide - for large depths of cut and to minimise vibration. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: no Number of cutting edges Z: 2 Overhang L1: 40 mm Overall length Ltot: 150 mmd1: 7.2 mm ShankDs h6: 8 mm Insert screw: 219870 7IP- 0.9 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.