Zoro Homepage

Solid Carbide Copy Mill, Long, Plain Shank, 10mm Diameter

  • Mfr # 212590 10

  • Zoro # G916115628


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Coolant Through
Yes
Shank Type
Plain shank
Number of Teeth
2
Cutting Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212590 10
Zoro #
G916115628
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120 mm
Shank Dia.
10 mm
Cutting Dia.
10 mm
D1 Diameter
8.8 mm

Details

Coolant Through
Yes
Shank Type
Plain shank
Number of Teeth
2
Item
Copy mill
Dia
10 mm
Overhang
35 mm
Tool Exchange
PowerCard
Milling Application
Copy milling
Insert Screw
219871 (8IP; 1.2 Nm)

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Solid carbide - for large depths of cut and to minimise vibration. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 35 mm Overall length Ltot: 120 mmd1: 8.8 mm ShankDs h6: 10 mm Insert screw: 219871 8IP- 1.2 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.